M72 x 105 mm OD 316 Stainless Steel Plain Finish Lock Washer

NORD-LOCK| Zoro #: G1778454| Mfr #: 2909

$525.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 105.0mm
Fits Bolt Sizes: M72
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778454 Mfr #: 2909
Outside Dia.: 105.0mmFits Bolt Sizes: M72
Package Quantity: 1Thickness: 9mm
Size: M72Thickness Tolerance: +/- 0.76mm
Rockwell Hardness: Min. 52 HRC Case HardenedInside Dia.: 75.1mm
Finish: PlainMeets/Exceeds: DIN 25201
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M72, Inside Dia. 75.1mm, Outside Dia. 105mm, Thickness 9mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews