Lock Washer, Bolt M80, 316 SS

NORD-LOCK| Zoro #: G2000415| Mfr #: 2911

$530.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fits Bolt Sizes: M80
Thickness Tolerance: +/- 0.76mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2000415 Mfr #: 2911
Fits Bolt Sizes: M80Thickness Tolerance: +/- 0.76mm
Finish: PlainMeets/Exceeds: DIN 25201
Package Quantity: 1Rockwell Hardness: Min. 52 HRC Case Hardened
Inside Dia.: 83.1mmSize: M80
Outside Dia.: 115.0mmThickness: 9mm
Material: 316 stainless steelCountry of Origin (subject to change): Sweden

Product Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M80, Inside Dia. 83.1mm, Outside Dia. 115mm, Thickness 9mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 1

Product Reviews