BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M85 x 120 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G1116062| Mfr #: 2892

$536.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M85
Material: steel
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116062 Mfr #: 2892
Fits Bolt Sizes: M85Material: steel
Package Quantity: 1Meets/Exceeds: DIN 25201
Outside Dia.: 120.0mmThickness: 9.5mm
Size: M85Rockwell Hardness: Min. 46 HRC
Finish: Delta ProtectInside Dia.: 88.1mm
Thickness Tolerance: +/- 0.76mmCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M85, Inside Dia. 88.1mm, Outside Dia. 120mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews