M90 x 130 mm OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G0869355| Mfr #: 2893

$552.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 130.0mm
Fits Bolt Sizes: M90
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869355 Mfr #: 2893
Outside Dia.: 130.0mmFits Bolt Sizes: M90
Package Quantity: 1Thickness: 9.5mm
Size: M90Thickness Tolerance: +/- 0.76mm
Rockwell Hardness: Min. 46 HRCInside Dia.: 92.4mm
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M90, Inside Dia. 92.4mm, Outside Dia. 130mm, Thickness 9.5mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Reviews