Nordfab
Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L
Mfr # 8040401832
Zoro # G8366863
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 16 in
Explore More Products
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 20-3/4" L 8040400018
- NORDFAB Round Quick Fit Duct, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 59.06" L, 8 in H 8040206799
- NORDFAB Round Vibration Isolator, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 6-1/2" L, 10" H 8010005316
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L 8040300047
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H 8040304985
- NORDFAB Round Bellmouth Adapter, 10 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 5" L 8010004340
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 8 in W, 5 in L, 11.12" H 8010004637
- NORDFAB Round 60 Degree Elbow, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 25 in W, 27-1/4" L, 14 in H 8040400099
- NORDFAB Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 14 GA, 11 in W, 11" L, 8 in H 8010003692
- NORDFAB Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 7 1/4 in W, 3-1/2" L, 16 in H 8040401821
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L 8040003150
- Nordfab Ducting, Venting & Accessories