Nordfab
Clamp, 16 in Duct Dia, Galvanized Steel, 22 GA, 16" W x 27" L x
Mfr # 8010005535
Zoro # G8002267
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With QF Duct Work
- Gauge 22 ga
- Material Steel
- Construction Material Galvanized Steel
Explore More Products
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H 8010005528
- NORDFAB Duct Clamp, 15 in 1 in H 8010005633
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel 8010005525
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in 8010005524
- NORDFAB Clamp, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 17" L x 8010005529
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H 8010005623
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H 8010005626
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H 8010005628
- GREENSEAM Duct Collar w/Damper, 10 in 6 in H GR6POCR7GA26D
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H GR6POCR12GA24D
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H GR6POCR8GA26D
- Nordfab Duct Fan Accessories