Nordfab
Round Duct O-Ring, 16 in Duct Dia, Rubber, 16" W, 16" L
Mfr # 8010000996
Zoro # G2847148
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- Width 16"
- For Use With Adjustable Nipple
- Construction Material Rubber
- Length 16"
Explore More Products
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L 8040401825
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H 8040005587
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 6-1/2" L 8010000951
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 12" L, 12 in H 8040300263
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H 8010003690
- NORDFAB Round In-Cut, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L 8040300032
- NORDFAB Round In-Cut, 16 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L 8040300101
- NORDFAB Round NFES Auto Blastgate, Galvanized Steel, 22 GA, 10-1/4" W, 5 1/4 in L, 25-1/2" H 8010002474
- NORDFAB Round T Branch, 5 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W, 13" L, 5 in H 8040304970
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Straight Center End Boot GV0667-C
- DUCTMATE Round Gasketed Coupler, 12 in Duct Dia, Metal, 24 GA, 12 in W, 42" L, 12" H GRLABQS12GA
- Nordfab Ducting & Venting