Nordfab
Round Adjustable Nipple, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 10-5/8" L, 16" H
Mfr # 8040207312
Zoro # G8177662
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- Width 16"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040207312
- Zoro # G8177662
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Width | 16" |
Height | 16" |
Inlet Diameter | 16 in |
Length | 10-5/8" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 11 5/8 in |
Overall Width | 16 in |
Overall Length | 10 7/8 in |
Overall Height | 16 in |
Inside Diameter | 16 in |
Material Thickness | 20 ga |
For Nominal Duct Diameter | 16 in |
Description
Adjustable Nipple, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 6.65 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 16 in, Outlet Diameter 16 in, Maximum Airflow Not Applicable, Overall Width 16 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- FRIEDRICH 62400127 Air Filter Assembly (62400127)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY8)
- DANFOSS Capac 60 Mfd 220V Round W/ Bkt (117U5014)
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300047)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H (8010000153)
- NORDFAB Round Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 22 1/2 in W, 27" L, 9 in H (8040003102)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 5-1/2" L, 14 in H (8040401718)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H (8010000958)
- Nordfab Ducting & Venting