Nordfab
Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L
Mfr # 8040401830
Zoro # G8397365
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401830
- Zoro # G8397365
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Inlet Diameter | 14 in |
Length | 5" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 5 in |
Duct Size | 14" |
Overall Length | 5 in |
Overall Width | 14 in |
Overall Height | 14 in |
Overall Diameter | 14 in |
For Duct Width | 14 in |
For Nominal Duct Diameter | 14 in |
Material Thickness | 20 ga |
Flange Outer Diameter | 17 1/8 in |
Bolt Circle Diameter | 16 in |
Inside Diameter | 1/2 in |
Flange Inner Diameter | 14 1/8 in |
For Duct Height | 14 in |
Description
Flange Adapter, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 7.7 lb, For Duct Height 14 in, Flange Inner Diameter 14 1/8 in, For Duct Width 14 in, Flange Outer Diameter 17 1/8 in, Maximum Airflow 7,000 cfm, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 14 in, Bolt Circle Diameter 16 in, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- MARS Air Curtain, 2400 cfm, 208/230V, 2.4/2.4A (LPN296-2UD-OB)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-342-THSS)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120V AC (53091)
- NORDFAB Round Tap In, 12 in x 12 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040302827)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040025924)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 10" L, 4 in H (8010005958)
- NORDFAB Round Wye Branch, 5 in Duct Dia, Galvanized Steel, 22 GA, 12 1/4 in W, 12-1/2" L, 5 in H (8040200188)
- NORDFAB Round Adjustable Nipple, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 11" L, 8" H (8040207304)
- RHEEM M&G B-VENT 03-INCH X 12-INCH A (3GV12A)