Nordfab
Round Wye Branch, 5 in Duct Dia, Galvanized Steel, 22 GA, 12 1/4 in W, 12-1/2" L, 5 in H
Mfr # 8040200188
Zoro # G2384947
product price: $238.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 12 1/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Nordfab
- MFR # 8040200188
- Zoro # G2384947
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 12 1/4 in |
Height | 5 in |
Inlet Diameter | 5 in |
Length | 12-1/2" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 12 1/2 in |
Overall Width | 13 in |
Overall Height | 9 in |
Overall Length | 12 1/2 in |
For Nominal Duct Diameter | 5 in |
Material Thickness | 22 ga |
Inside Diameter | 5 in |
Branch Diameter | 5 in |
Description
5 In.dia 12 1/2 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Overall Length 12 1/2 in, Product Type Wye Branch, Weight 2 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 5 in, Outlet Diameter 5 in, Overall Width 13 in, Angle 60 Degrees , Overall Height 9 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Duct, Transition (423)
- ILIVING Infrared Portable Space Heater with Dual Heating System, 1500W, Walnut Wooden Cabinet (ILG-918)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 10-5/8" L, 12" H (8040207308)
- NORDFAB Round SD Auto Blastgate, Galvanized Steel, 22 GA, 5 3/8 in W, 5 1/2 in L (8010004956)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- NORDFAB Round Duct Reducer, 14 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 14" L (8040025922)
- NORDFAB Round NFES Auto Blastgate, Galvanized Steel, 22 GA, 20" W, 9 in L, 38-1/2" H (8010002439)
- NORDFAB Round Double Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040101067)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-484 NB 4in X 8in X 4in (SBH-484 NB)