Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

12" x 12" Tap In, Round Duct Fitting, 22 ga.

  • Zoro #: G7935803
  • Mfr #: 3224-1212-100000

$72.75

  • Width: 16"
  • Inlet Diameter: 12"
  • Duct Fitting Diameter: 12" x 12"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Nordfab #3224-1212-100000 Specifications

  • Zoro #: G7935803
  • Mfr #: 3224-1212-100000
Width: 16" Inlet Diameter: 12"
Duct Fitting Diameter: 12" x 12" Gauge: 22
Duct Fitting Duct Size: 12" x 12" Item: Tap In
Duct Fitting Material: Galvanized Steel Duct Fitting Item: Tap In
Outlet Diameter: 12" Duct Fitting Length: 16"
Length: 16" Coating: Galvanized
For Use With: QF Duct Work Construction Material: Galvanized Steel
Country of Origin (subject to change): United States

Description

We offer a variety of venting and ducting accessories, such as ducting hoses, grilles, shutters and more. This Tap In includes characteristics like: WIDTH: 16", LENGTH: 16", DUCT FITTING DUCT SIZE: 12" x 12"

Reviews of Nordfab #3224-1212-100000