90 Swivel Elbow, 5/32", Poly, PK10

NORGREN| Zoro #: G1584292| Mfr #: M01470418

$22.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584292 Mfr #: M01470418
Color: WhiteFitting Connection Type: Tube x MNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: PolybutyleneSpecific Fitting Shape: 90 Degrees Swivel Elbow
Pipe Size (Fittings): 1/8"Hex Size: 14mm
Tube Size: 5/32"Basic Fitting Shape: Elbow
Item: Swivel Elbow, 90 DegreesTemp. Range: 32 Degrees to 140 Degrees F
Country of Origin (subject to change): South Korea

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 14mm, Package Quantity 10

Reviews