Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

90 Swivel Elbow Adapter, PK10

  • Zoro #: G0494356
  • Mfr #: M02470605
$22.91 ($2.29/unit)
  • Basic Pipe Fitting Shape: Elbow
  • Tube Size: 1/4"
  • Basic Pipe Fitting Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norgren #M02470605 Specifications

  • Zoro #: G0494356
  • Mfr #: M02470605
Basic Pipe Fitting Shape: Elbow Tube Size: 1/4"
Basic Pipe Fitting Material: Plastic Temp. Range: 32 Degrees to 140 Degrees F
Pipe Size - Pipe Fitting: M5 Pipe Fitting Connection Type: Tube x MNPT
Item: 90 Degree Swivel Elbow Hex Size: 8mm
Specific Fitting Shape: 90 Degrees Swivel Elbow Color: White
Specific Pipe Fitting Shape: 90 Degrees Swivel Elbow Pipe Size (Fittings): M5
Max. Pressure: 150 psi Fitting Connection Type: Tube x MNPT
Tube Fitting Material: Polybutylene Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting M5, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 8mm, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Norgren #M02470605