90 Swivel Elbow, Push In, PK10

NORGREN| Zoro #: G1720871| Mfr #: M22470103

$36.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Pipe Size (Fittings): M3
Hex Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720871 Mfr #: M22470103
Temp. Range: 32 Degrees to 140 Degrees FPipe Size (Fittings): M3
Hex Size: 5/16"Tube Size: 1/8"
Basic Fitting Material: PlasticColor: white
Basic Fitting Shape: ElbowTube Fitting Material: Polybutylene
Max. Pressure: 150 psiItem: Swivel Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Swivel ElbowCountry of Origin (subject to change): South Korea

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/8 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 5/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews