THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

90 Swivel Elbow, Push In, PK10

NORGREN| Zoro #: G1650214| Mfr #: M24470128

$33.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650214 Mfr #: M24470128
Color: WhiteFitting Connection Type: Tube x MNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: PolybutyleneSpecific Fitting Shape: 90 Degrees Swivel Elbow
Pipe Size (Fittings): 1/4"Hex Size: 35/64"
Tube Size: 1/8"Basic Fitting Shape: Elbow
Item: Swivel Elbow, 90 DegreesTemp. Range: 32 Degrees to 140 Degrees F
Country of Origin (subject to change): South Korea

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/8 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 35/64 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews