90 Swivel Elbow, Push In, PK10

NORGREN| Zoro #: G2045635| Mfr #: M24470216

$23.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Hex Size: 5/16"
Tube Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045635 Mfr #: M24470216
Temp. Range: 32 Degrees to 140 Degrees FHex Size: 5/16"
Tube Size: 5/32"Pipe Size (Fittings): 1/16"
Color: WHITEBasic Fitting Shape: Elbow
Basic Fitting Material: PlasticFitting Connection Type: Tube x MNPT
Tube Fitting Material: PolybutyleneMax. Pressure: 150 psi
Item: Swivel Elbow, 90 DegreesSpecific Fitting Shape: 90 Degrees Swivel Elbow
Country of Origin (subject to change): South Korea

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/16 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 5/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews