BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

90 Swivel Elbow, Push In, PK10

NORGREN| Zoro #: G1414332| Mfr #: M24470218

$27.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 7/16"
Specific Fitting Shape: 90 Degrees Swivel Elbow
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414332 Mfr #: M24470218
Hex Size: 7/16"Specific Fitting Shape: 90 Degrees Swivel Elbow
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Basic Fitting Shape: ElbowItem: Swivel Elbow, 90 Degrees
Color: WHITEBasic Fitting Material: Plastic
Tube Fitting Material: PolybutylenePipe Size (Fittings): 1/8"
Temp. Range: 32 Degrees to 140 Degrees FTube Size: 5/32"
Country of Origin (subject to change): South Korea

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 7/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews