Adapter, 1/4", Tube x MNPT, PK10

NORGREN| Zoro #: G0838555| Mfr #: M012A0618

$26.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Basic Fitting Shape: Adapter
Color: WHITE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838555 Mfr #: M012A0618
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Adapter
Color: WHITEHex Size: 3mm
Tube Fitting Material: PolybutyleneItem: Hex Adapter
Temp. Range: 32 Degrees to 140 Degrees FTube Size: 1/4"
Max. Pressure: 150 psiSpecial Features: With Internal Hex
Fitting Connection Type: Tube x MNPTSpecific Fitting Shape: Adapter
Basic Fitting Material: PlasticCountry of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 3mm, Special Features With Internal Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews