Adapter, 5/32", Tube x MNPT, PK10

NORGREN| Zoro #: G0322524| Mfr #: M01250418

$21.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Special Features: With External Hex
Tube Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322524 Mfr #: M01250418
Temp. Range: 32 Degrees to 140 Degrees FSpecial Features: With External Hex
Tube Size: 5/32"Pipe Size (Fittings): 1/8"
Hex Size: 12mmColor: WHITE
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPTTube Fitting Material: Polybutylene
Max. Pressure: 150 psiItem: Hex Adapter
Specific Fitting Shape: AdapterCountry of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 12mm, Special Features With External Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews