Adapter, PK10

NORGREN| Zoro #: G1849197| Mfr #: M21250418

$18.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Basic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849197 Mfr #: M21250418
Specific Fitting Shape: AdapterBasic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Special Features: Internal and External HexBasic Fitting Shape: Adapter
Item: Hex AdapterColor: WHITE
Pipe Size (Fittings): 1/8"Tube Size: 1/4"
Temp. Range: 32 Degrees to 140 Degrees FTube Fitting Material: Polybutylene
Country of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Special Features Internal and External Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews