Norgren
Polybutylene Hex Adapter, 1/8 in Tube Size
Mfr # M22250105
Zoro # G2184691
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Hex Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 3/16 in
Explore More Products
- NORGREN Polybutylene Swivel Tee, 5/32 in Tube Size M24670210
- NORGREN Polybutylene Hex Adapter, 5/32 in Tube Size M24250210
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 5/32 in Tube Size M01470418
- NORGREN Polybutylene Reducing Straight Union, 1/4 in x 1/8 in Tube Size M20200401
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M012A0618
- NORGREN Polybutylene Hex Adapter, 1/8 in Tube Size M24250110
- NORGREN Polybutylene Swivel Side Tee, 1/4 in Tube Size M24680418
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 1/8 in Tube Size M24470118
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M222A0406
- JOHN GUEST Polypropylene Service Repair Kit, 1/4 in, 3/8 in Tube Size KIT-ISRKE
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 1/2 in Tube Size PI-0316-S
- Norgren Tube Fittings