Adapter, PK10

NORGREN| Zoro #: G0418056| Mfr #: M22250406

$22.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Adapter
Specific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418056 Mfr #: M22250406
Item: Hex AdapterSpecific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPTTube Fitting Material: Polybutylene
Tube Size: 1/4"Hex Size: 5/16"
Temp. Range: 32 Degrees to 140 Degrees FPipe Size (Fittings): 1/4"
Basic Fitting Shape: AdapterSpecial Features: With External Hex
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Color: WhiteCountry of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 5/16 In., Special Features With External Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews