Adapter, PK10

NORGREN| Zoro #: G0663905| Mfr #: M222A0405

$23.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: With Internal Hex
Temp. Range: 32 Degrees to 140 Degrees F
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663905 Mfr #: M222A0405
Special Features: With Internal HexTemp. Range: 32 Degrees to 140 Degrees F
Max. Pressure: 150 psiTube Size: 5/32"
Basic Fitting Material: PlasticHex Size: 5/16"
Color: WHITEPipe Size (Fittings): 3/16"
Tube Fitting Material: PolybutyleneSpecific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPTBasic Fitting Shape: Adapter
Item: Hex AdapterCountry of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/16 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 5/16 In., Special Features With Internal Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews