Adapter, PK10

NORGREN| Zoro #: G1025351| Mfr #: M24250110

$21.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025351 Mfr #: M24250110
Color: WhiteFitting Connection Type: Tube x MNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: PolybutyleneSpecial Features: With External Hex
Specific Fitting Shape: AdapterPipe Size (Fittings): 10/32"
Hex Size: 5/16"Tube Size: 1/8"
Basic Fitting Shape: AdapterItem: Hex Adapter
Temp. Range: 32 Degrees to 140 Degrees FCountry of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 10/32 In., Tube Size 1/8 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 5/16 In., Special Features With External Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews