BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adapter, PK10

NORGREN| Zoro #: G1337804| Mfr #: M242A0416

$22.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 13/32"
Specific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337804 Mfr #: M242A0416
Hex Size: 13/32"Specific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Special Features: With Internal HexBasic Fitting Shape: Adapter
Item: Hex AdapterColor: WHITE
Basic Fitting Material: PlasticPipe Size (Fittings): 1/16"
Tube Size: 1/4"Temp. Range: 32 Degrees to 140 Degrees F
Tube Fitting Material: PolybutyleneCountry of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/16 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 13/32 In., Special Features With Internal Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews