LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Adapter, Push In, PK10

NORGREN| Zoro #: G0375934| Mfr #: M022A0403

$27.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Special Features: With Internal Hex
Tube Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375934 Mfr #: M022A0403
Temp. Range: 32 Degrees to 140 Degrees FSpecial Features: With Internal Hex
Tube Size: 5/32"Pipe Size (Fittings): M3
Color: WHITEBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticFitting Connection Type: Tube x MNPT
Tube Fitting Material: PolybutyleneMax. Pressure: 150 psi
Item: Hex AdapterSpecific Fitting Shape: Adapter
Country of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) M3, Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Special Features With Internal Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews