Adapter, Push In, PK10

NORGREN| Zoro #: G1795096| Mfr #: M022A0405

$26.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): M5
Basic Fitting Shape: Adapter
Tube Fitting Material: Polybutylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795096 Mfr #: M022A0405
Pipe Size (Fittings): M5Basic Fitting Shape: Adapter
Tube Fitting Material: PolybutyleneItem: Hex Adapter
Specific Fitting Shape: AdapterTube Size: 5/32"
Basic Fitting Material: PlasticColor: WHITE
Max. Pressure: 150 psiSpecial Features: With Internal Hex
Fitting Connection Type: Tube x MNPTTemp. Range: 32 Degrees to 140 Degrees F
Country of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) M5, Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Special Features With Internal Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews