LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Adapter, Push In, PK10

NORGREN| Zoro #: G2100856| Mfr #: M022A0606

$54.48 /pk

This item ships free. Details.Standard ground shipping.
Details:
Special Features: With Internal Hex
Temp. Range: 32 Degrees to 140 Degrees F
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100856 Mfr #: M022A0606
Special Features: With Internal HexTemp. Range: 32 Degrees to 140 Degrees F
Max. Pressure: 150 psiTube Size: 1/4"
Basic Fitting Material: PlasticColor: WHITE
Pipe Size (Fittings): M6Tube Fitting Material: Polybutylene
Specific Fitting Shape: AdapterFitting Connection Type: Tube x MNPT
Basic Fitting Shape: AdapterItem: Hex Adapter
Country of Origin (subject to change): South Korea

Description

Hex Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) M6, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Special Features With Internal Hex, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews