Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Adapter, Push In, Tube 1/8 In., PK10

NORGREN| Zoro #: G1532063| Mfr #: M24260118

$38.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532063 Mfr #: M24260118
Color: WhiteFitting Connection Type: Tube x FNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: PolybutyleneSpecific Fitting Shape: Adapter
Pipe Size (Fittings): 1/8"Hex Size: 7/16"
Tube Size: 1/8"Basic Fitting Shape: Adapter
Item: Female AdapterTemp. Range: 32 Degrees to 140 Degrees F
Country of Origin (subject to change): South Korea

Description

Female Adapter, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/8 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 7/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews