KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reducing Union, 1/4 x 1/8 In., PK10

NORGREN| Zoro #: G0416071| Mfr #: M20200401

$26.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x Tube
Max. Pressure: 150 psi
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416071 Mfr #: M20200401
Fitting Connection Type: Tube x TubeMax. Pressure: 150 psi
Color: WhiteTemp. Range: 32 Degrees to 140 Degrees F
Specific Fitting Shape: Reducing UnionBasic Fitting Material: Plastic
Tube Fitting Material: PolybutyleneTube Size: 1/4" x 1/8"
Basic Fitting Shape: UnionItem: Reducing Straight Union
Country of Origin (subject to change): Korea, Republic of

Description

Reducing Straight Union, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x Tube, Tube Size 1/4 In. x 1/8 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Reviews