Reducing Union, 6 x 5/32", PK10

NORGREN| Zoro #: G0993955| Mfr #: M00200604

$45.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Color: WHITE
Tube Size: 1/4" x 5/32"

Technical Specifications

Zoro #: G0993955 Mfr #: M00200604
Temp. Range: 32 Degrees to 140 Degrees FColor: WHITE
Tube Size: 1/4" x 5/32"Tube Fitting Material: Polybutylene
Basic Fitting Shape: UnionFitting Connection Type: Tube
Max. Pressure: 150 psiItem: Reducing Straight Union
Basic Fitting Material: PlasticSpecific Fitting Shape: Reducing Union
Country of Origin (subject to change): South Korea

Product Description

Reducing Straight Union, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 1/4 In. x 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Product Reviews