DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Straight Adapter Internal Hex, PK10

NORGREN| Zoro #: G0304726| Mfr #: M222A0106

$28.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0304726 Mfr #: M222A0106
Basic Material: PlasticMax. Pressure: 150 psi
Item: Hex AdapterBody Material: Polybutylene
Color: WhiteConnection Type: Tube x MNPT
Fittings Sub-Category: AdaptersTemp. Range: 32 Degrees to 140 Degrees F
Tube Size: 1/8"Special Features: With Internal Hex
Pipe Size: 6mmHex Size: 5/16"
Country of Origin (subject to change): South Korea

Product Description

Hex Adapter, Basic Material Plastic, Body Material Polybutylene, Connection Type Tube x MNPT, Tube Size 1/8 In., Pipe Size 6mm, Max. Pressure 150 psi, Color White, Hex Size 5/16 In., Special Features With Internal Hex, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews