Swivel Side Tee, Tube 1/4 In, PK10

NORGREN |Zoro #: G1659655|Mfr #: M22680405

$42.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659655 Mfr #: M22680405
Basic Material: PlasticMax. Pressure: 150 psi
Item: Swivel Side TeeBody Material: Polybutylene
Color: WhiteConnection Type: Tube x MNPT
Fittings Sub-Category: TeesTemp. Range: 32 Degrees to 140 Degrees F
Tube Size: 1/4"Pipe Size: 5mm
Hex Size: 5/16"Country of Origin (subject to change): South Korea

Product Description

Swivel Side Tee, Basic Material Plastic, Body Material Polybutylene, Connection Type Tube x MNPT, Tube Size 1/4 In., Pipe Size 5mm, Max. Pressure 150 psi, Color White, Hex Size 5/16 In., Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews