BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Swivel Side Tee, Tube 1/4 In., PK10

NORGREN| Zoro #: G1293643| Mfr #: M24680418

$36.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"Color: WhiteMax. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293643 Mfr #: M24680418
Pipe Size (Fittings): 1/8"Color: White
Max. Pressure: 150 psiTemp. Range: 32 Degrees to 140 Degrees F
Basic Fitting Shape: TeeHex Size: 7/16"
Item: Swivel Side TeeBasic Fitting Material: Plastic
Tube Size: 1/4"Tube Fitting Material: Polybutylene
Fitting Connection Type: Tube x MNPTSpecific Fitting Shape: Tee
Country of Origin (subject to change): Korea, Republic of

Description

Swivel Side Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 7/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews