Norgren
Polybutylene Swivel Side Tee, 1/8 in Tube Size
Mfr # M24680118
Zoro # G1260095
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Tee
- Fitting Connection Type Tube x MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M012A0618
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M24250418
- NORGREN Polybutylene Hex Adapter, 5/32 in Tube Size M02250406
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M24250410
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 1/4 in Tube Size M02470606-257
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 5/32 in Tube Size M01470418
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M22250406
- NORGREN Polybutylene Hex Adapter, 1/8 in Tube Size M24250118
- NORGREN Polybutylene Hex Adapter, 5/32 in Tube Size M022A0403
- SHARKBITE DZR Brass Male Reducing Adapter, 3/4 in Tube Size U138LF
- PARKER Fitting, 1/4", Brass, Push-to-Connect VS169PTCNS-4-2
- Norgren Tube Fittings