KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Side Tee, Tube 5/32 In., PK10

NORGREN| Zoro #: G1373136| Mfr #: M24680210

$39.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Max. Pressure: 150 psi
Temp. Range: 32 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373136 Mfr #: M24680210
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Temp. Range: 32 Degrees to 140 Degrees FSpecific Fitting Shape: Tee
Basic Fitting Material: PlasticPipe Size (Fittings): 10/32"
Basic Fitting Shape: TeeTube Fitting Material: Polybutylene
Hex Size: 5/16"Color: White
Tube Size: 5/32"Item: Swivel Side Tee
Country of Origin (subject to change): Korea, Republic of

Description

Swivel Side Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 10/32 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 5/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews