Swivel Tee, Push In, PK10

NORGREN| Zoro #: G2123931| Mfr #: M02670403

$61.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Hex Size: 8mm
Tube Size: 5/32"

Technical Specifications

Zoro #: G2123931 Mfr #: M02670403
Temp. Range: 32 Degrees to 140 Degrees FHex Size: 8mm
Tube Size: 5/32"Pipe Size (Fittings): 1/8"
Color: WHITEBasic Fitting Shape: Tee
Basic Fitting Material: PlasticFitting Connection Type: Tube x MNPT
Tube Fitting Material: PolybutyleneMax. Pressure: 150 psi
Item: Swivel TeeSpecific Fitting Shape: Tee
Country of Origin (subject to change): South Korea

Product Description

Swivel Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 8mm, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews