LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Swivel Tee, Push In, PK10

NORGREN| Zoro #: G1565891| Mfr #: M02670405

$64.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 8mm
Temp. Range: 32 Degrees to 140 Degrees F
Tube Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565891 Mfr #: M02670405
Hex Size: 8mmTemp. Range: 32 Degrees to 140 Degrees F
Tube Size: 5/32"Item: Swivel Tee
Specific Fitting Shape: TeeFitting Connection Type: Tube x MNPT
Tube Fitting Material: PolybutylenePipe Size (Fittings): 7/32"
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Basic Fitting Shape: TeeColor: White
Country of Origin (subject to change): South Korea

Description

Swivel Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 7/32 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 8mm, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews