Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Swivel Tee, Push In, Tube 1/4 In., PK10

NORGREN | Zoro #: G0918906 | Mfr #: M24670410

$ 45.75 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Tube Size: 1/4"
  • Pipe Fitting Connection Type: Tube x MNPT
  • Temp. Range: 32 Degrees to 140 Degrees F
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norgren #M24670410 Specifications

Zoro #: G0918906 Mfr #: M24670410
Tube Size: 1/4" Pipe Fitting Connection Type: Tube x MNPT
Temp. Range: 32 Degrees to 140 Degrees F Basic Pipe Fitting Shape: Tee
Basic Pipe Fitting Material: Plastic Item: Swivel Tee
Tube Fitting Material: Polybutylene Color: White
Hex Size: 5/16" Pipe Size (Fittings): 10/32"
Max. Pressure: 150 psi Specific Pipe Fitting Shape: Tee
Country of Origin (subject to change): Korea, Republic of

Description

Swivel Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 10/32 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 5/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews