BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Swivel Tee, Push In, Tube 1/4 In., PK10

NORGREN| Zoro #: G0575206| Mfr #: M24670418

$36.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Swivel TeeBasic Fitting Shape: TeeTube Fitting Material: Polybutylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575206 Mfr #: M24670418
Item: Swivel TeeBasic Fitting Shape: Tee
Tube Fitting Material: PolybutyleneColor: White
Temp. Range: 32 Degrees to 140 Degrees FFitting Connection Type: Tube x MNPT
Tube Size: 1/4"Basic Fitting Material: Plastic
Hex Size: 7/16"Pipe Size (Fittings): 1/8"
Specific Fitting Shape: TeeMax. Pressure: 150 psi
Country of Origin (subject to change): Korea, Republic of

Description

Swivel Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Hex Size 7/16 In., Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews