Tee, 1/4", Tube, Poly, PK10

NORGREN| Zoro #: G1858166| Mfr #: M00600600

$50.68 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Tee
Color: WHITE
Specific Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858166 Mfr #: M00600600
Item: TeeColor: WHITE
Specific Fitting Shape: TeeBasic Fitting Material: Plastic
Fitting Connection Type: TubeMax. Pressure: 150 psi
Tube Size: 1/4"Basic Fitting Shape: Tee
Temp. Range: 32 Degrees to 140 Degrees FTube Fitting Material: Polybutylene
Country of Origin (subject to change): South Korea

Description

Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Reviews