Tee, 5/32", Tube, Poly, PK10

NORGREN| Zoro #: G1659962| Mfr #: M00600400

$54.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: WHITE
Item: Tee
Temp. Range: 32 Degrees to 140 Degrees F

Technical Specifications

Zoro #: G1659962 Mfr #: M00600400
Tube Fitting Material: PolybutyleneBasic Fitting Material: Plastic
Temp. Range: 32 Degrees to 140 Degrees FColor: WHITE
Max. Pressure: 150 psiItem: Tee
Tube Size: 5/32"Fitting Connection Type: Tube
Basic Fitting Shape: TeeSpecific Fitting Shape: Tee
Country of Origin (subject to change): South Korea

Product Description

Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Product Reviews