SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tee, Push In, Tube 1/4 In., PK10

NORGREN| Zoro #: G1184757| Mfr #: M20600400

$33.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: TeeFitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184757 Mfr #: M20600400
Color: WhiteItem: Tee
Fitting Connection Type: TubeMax. Pressure: 150 psi
Temp. Range: 32 Degrees to 140 Degrees FTube Size: 1/4"
Tube Fitting Material: PolybutyleneSpecific Fitting Shape: Tee
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Country of Origin (subject to change): Korea, Republic of

Description

Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Reviews