KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tee, Push In, Tube 5/32 In., PK10

NORGREN| Zoro #: G0818623| Mfr #: M20600200

$32.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x Tube x Tube
Max. Pressure: 150 psi
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818623 Mfr #: M20600200
Fitting Connection Type: Tube x Tube x TubeMax. Pressure: 150 psi
Color: WhiteTemp. Range: 32 Degrees to 140 Degrees F
Specific Fitting Shape: TeeBasic Fitting Material: Plastic
Tube Fitting Material: PolybutyleneTube Size: 5/32"
Basic Fitting Shape: TeeItem: Tee
Country of Origin (subject to change): Korea, Republic of

Description

Tee, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x Tube x Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Reviews