BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Union, 1/4", Tube, Poly, PK10

NORGREN| Zoro #: G1129791| Mfr #: M00200600

$45.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Color: WHITE
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129791 Mfr #: M00200600
Temp. Range: 32 Degrees to 140 Degrees FColor: WHITE
Tube Size: 1/4"Tube Fitting Material: Polybutylene
Basic Fitting Shape: UnionFitting Connection Type: Tube
Max. Pressure: 150 psiItem: Straight Union
Basic Fitting Material: PlasticSpecific Fitting Shape: Union
Country of Origin (subject to change): South Korea

Description

Straight Union, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Reviews