Union, 5/32", Tube, Poly, PK10

NORGREN| Zoro #: G1086827| Mfr #: M00200400

$31.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Straight Union
Color: WHITE
Specific Fitting Shape: Union

Technical Specifications

Zoro #: G1086827 Mfr #: M00200400
Item: Straight UnionColor: WHITE
Specific Fitting Shape: UnionBasic Fitting Material: Plastic
Fitting Connection Type: TubeMax. Pressure: 150 psi
Tube Size: 5/32"Basic Fitting Shape: Union
Temp. Range: 32 Degrees to 140 Degrees FTube Fitting Material: Polybutylene
Country of Origin (subject to change): South Korea

Product Description

Straight Union, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Product Reviews