Union, Push In, Tube 1/4 In., PK10

NORGREN| Zoro #: G2462932| Mfr #: M20200400

$27.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: 32 Degrees to 140 Degrees F
Color: WHITE
Tube Size: 1/4"

Technical Specifications

Zoro #: G2462932 Mfr #: M20200400
Temp. Range: 32 Degrees to 140 Degrees FColor: WHITE
Tube Size: 1/4"Tube Fitting Material: Polybutylene
Basic Fitting Shape: UnionFitting Connection Type: Tube
Max. Pressure: 150 psiItem: Straight Union
Basic Fitting Material: PlasticSpecific Fitting Shape: Union
Country of Origin (subject to change): South Korea

Product Description

Straight Union, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Product Reviews