Union, Push In, Tube 1/8 In., PK10

NORGREN| Zoro #: G0869346| Mfr #: M20200100

$26.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Tube Size: 1/8"
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869346 Mfr #: M20200100
Color: WhiteTube Size: 1/8"
Basic Fitting Material: PlasticFitting Connection Type: Tube x Tube
Basic Fitting Shape: UnionMax. Pressure: 150 psi
Tube Fitting Material: PolybutyleneItem: Straight Union
Specific Fitting Shape: UnionTemp. Range: 32 Degrees to 140 Degrees F
Country of Origin (subject to change): South Korea

Description

Straight Union, Tube Fitting Material Polybutylene, Fitting Connection Type Tube x Tube, Tube Size 1/8 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Reviews