Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Union, Tube 5/32 in., PK10

NORGREN| Zoro #: G0788435| Mfr #: M20200200

$25.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Straight Union
Color: WHITE
Specific Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788435 Mfr #: M20200200
Item: Straight UnionColor: WHITE
Specific Fitting Shape: UnionBasic Fitting Material: Plastic
Fitting Connection Type: TubeMax. Pressure: 150 psi
Tube Size: 5/32"Basic Fitting Shape: Union
Temp. Range: 32 Degrees to 140 Degrees FTube Fitting Material: Polybutylene
Country of Origin (subject to change): South Korea

Description

Straight Union, Tube Fitting Material Polybutylene, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color White, Temp. Range 32 Degrees to 140 Degrees F, Package Quantity 10

Reviews