Zoro Homepage
This item is Discontinued.
Norman Lamps 4W Dimmable LED Filament Light Bulb LED-FG40DIM-4W

4W Dimmable LED Filament Light Bulb (Discontinued)

  • Mfr # LED-FG40DIM-4W
  • Zoro # G200532483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-FG40DIM-4W
Zoro #
G200532483
UPC #
-
Country of Origin
Unknown

Description

LED filament light bulb; 4W; 120V; Warm white; 2,700K color temperature; 500 lumens; Dimmable; Medium E26 screw-in base; Replaces 40W incandescent; 40,000 hour average life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.